1-1/2 X 4 Adapter Nipple 10/316 TXG
Vic-Press™ 1-1/2 X 4 Adapter Nipple 10/316 TXG
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASTM:
- ASTM A-312
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- Material:
- Stainless Steel
- Origin:
- Domestic
- UPC:
- 883481063265