1 in. Flanged Schedule 10 304L Stainless Steel Adapter
Vic-Press™ 1 in. Flanged Schedule 10 304L Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-312, ASTM A-351, ASTM B-30
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10S
- UPC:
- 883481065702
- Weight:
- 3 lb