1 in. Plain End x Threaded 304L Stainless Steel 45 Degree Elbow
Vic-Press™ 1 in. Plain End x Threaded 304L Stainless Steel 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Collection:
- Vic-Press™
- Elbow Degree:
- 45°
- End Connection 1:
- Plain End
- End Connection 2:
- Press
- End Connections:
- Plain End x Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 10S
- UPC:
- 883481070881