This product requires certification to purchase.

1 in. Plain End x Threaded 304L Stainless Steel 90 Degree Elbow

Victaulic

Vic-Press™ 1 in. Plain End x Threaded 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VF010542XE8-NR
  • Item #4700520
  • Manufacturer Part #F010542XE8
3.5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1 in. Plain End x Threaded 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VF010542XE8-NR
  • Item #4700520
  • Manufacturer Part #F010542XE8
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Vic-Press™
Elbow Degree:
90°
End Connection 1:
Plain End
End Connection 2:
Press
End Connections:
Plain End x Press
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10S
UPC:
883481154451