This product requires certification to purchase.

1 in. Press Short Radius 90 Degree Elbow

Victaulic

Vic-Press™ 1 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF010568XH5
  • Item #4306325
  • Manufacturer Part #F010568XH5
5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1 in. Press Short Radius 90 Degree Elbow

  • Fast #
  • Part #VF010568XH5
  • Item #4306325
  • Manufacturer Part #F010568XH5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Pressure rating 500 psi
  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Sizes from ½ – 2"
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Collection:
Vic-Press™
Elbow Degree:
90
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
UPC:
883481065610