1 in. Press x Male Schedule 10 316L Stainless Steel Adapter
Vic-Press™ 1 in. Press x Male Schedule 10 316L Stainless Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fast, easy reliable way to join schedule 10S stainless steel pipe
- Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
- Sizes from ½ – 2"
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- MNPT
- End Connections:
- Press x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 3-17/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 300
- Minimum Temperature:
- -30
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 883481067225
- Weight:
- 0.60 lb