1 ST 45 Elbow P563 H 10/316 Plain X Thread
Vic-Press™ 1 ST 45 Elbow P563 H 10/316 Plain X Thread
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from ½ – 2" / DN15 –DN50
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ASTM:
- ASTM A-312
- Collection:
- Vic-Press™
- Elbow Degree:
- 45°
- End Connection 1:
- Plain End
- End Connection 2:
- Threaded
- End Connections:
- Plain End x Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- UPC:
- 883481071093