This product requires certification to purchase.

1 Thread UNION P585 H 10/316 PXP

Victaulic

Vic-Press™ 1 Thread UNION P585 H 10/316 PXP

  • Fast #
  • Part #VC010585XH5-NR
  • Item #4386133
  • Manufacturer Part #C010585XH5
4.5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1 Thread UNION P585 H 10/316 PXP

  • Fast #
  • Part #VC010585XH5-NR
  • Item #4386133
  • Manufacturer Part #C010585XH5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Perris, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, easy reliable way to join schedule 10S stainless steel pipe
  • Recommended on services conveying water, hydrocarbons, water/hydrocarbon mixtures, air (wet/dry/with oil vapors), other gases, vegetable and mineral oils, as well as automotive fluids such as engine oil and transmission fluid
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A-312
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union, Socket
Length:
7-23/39 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
300
Minimum Temperature:
-30
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
UPC:
883481066396
Weight:
1.75 lb