1 x 1 x 3/4 in. Press 304L Stainless Steel Tee
Vic-Press™ 1 x 1 x 3/4 in. Press 304L Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Grade H Two Orange HNBR Seal
Documents
Specifications
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 500 psi
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 883481066730
- Weight:
- 0.80 lb