This product requires certification to purchase.

1 X 4 Adapter Nipple 10/316 TXG

Victaulic

Vic-Press™ 1 X 4 Adapter Nipple 10/316 TXG

  • Fast #
  • Part #VF010577XH8-NR
  • Item #4386122
  • Manufacturer Part #F010577XH8
5 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 1 X 4 Adapter Nipple 10/316 TXG

  • Fast #
  • Part #VF010577XH8-NR
  • Item #4386122
  • Manufacturer Part #F010577XH8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
Coating:
Stainless Steel
Collection:
Vic-Press™
Material:
Stainless Steel
Origin:
Domestic
UPC:
883481063197