This product requires certification to purchase.

2 in. Plain End x Threaded 304L Stainless Steel 45 Degree Elbow

Victaulic

Vic-Press™ 2 in. Plain End x Threaded 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF020543XH8-NR
  • Item #4386222
  • Manufacturer Part #F020543XH8
3.4 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ 2 in. Plain End x Threaded 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #VF020543XH8-NR
  • Item #4386222
  • Manufacturer Part #F020543XH8
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-312
Clean Bagged:
No
Collection:
Vic-Press™
Elbow Degree:
45°
End Connection 1:
Plain End
End Connection 2:
Press
End Connections:
Plain End x Press
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Schedule Class:
10S
UPC:
883481070928