3/4 in. Press x Female Adapter
Vic-Press™ Style P579 3/4 in. Press x Female Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Fast, easy, reliable way to join small diameter schedule 5S or 10S Type 304/304L stainless steel
- Meet ASME requirements for ANSI Class 150 systems
- Sizes from 1/2 - 2?
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 150
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-312
- Application:
- Air, Convey Water, Gas, Hydrocarbons, Vegetables
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Collection:
- Vic-Press™ Style P579
- End Connection 1:
- Press
- End Connection 2:
- Female Threaded
- End Connections:
- Press x Female Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-31/100 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316, HNBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UPC:
- 883481067966
- Weight:
- 0.40 lb