This product requires certification to purchase.

1-1/2 x 4 in. Threaded x Grooved 304 Stainless Steel Nipple

Victaulic

Vic-Press™ Style P587 1-1/2 x 4 in. Threaded x Grooved 304 Stainless Steel Nipple

  • Fast #
  • Part #VF014587XH8-NR
  • Item #4201296
  • Manufacturer Part #F014587XH8
3.1 out of 5 Customer Rating
Brand image
Victaulic

Vic-Press™ Style P587 1-1/2 x 4 in. Threaded x Grooved 304 Stainless Steel Nipple

  • Fast #
  • Part #VF014587XH8-NR
  • Item #4201296
  • Manufacturer Part #F014587XH8
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fast, easy, reliable way to join small diameter schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from 1/2 - 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Application:
Schedule 10 Pipe
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™ Style P587
End Connection 1:
Grooved
End Connection 2:
Plain End
End Connections:
Grooved x Plain End
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple, Straight, Transition
IAPMO Listed:
No
Length:
4 in
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
Yes
UPC:
883481063272