2 in. Groove Coupling with Gasket
Vic-Ring® 2 in. Groove Coupling with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Sizes from 3 – 36" / DN80 –DN900
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.51
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Coating:
- Painted
- Collection:
- Vic-Ring®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 19-4/25 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 500
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304366901
- Weight:
- 30 lb