This product requires certification to purchase.

24 in. Painted Grooved Ductile Iron Coupling

Victaulic

Vic-Ring® 24 in. Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VC240031PM0
  • Item #1667956
  • Manufacturer Part #C240031PM0
4.7 out of 5 Customer Rating
Brand image
Victaulic

Vic-Ring® 24 in. Painted Grooved Ductile Iron Coupling

  • Fast #
  • Part #VC240031PM0
  • Item #1667956
  • Manufacturer Part #C240031PM0
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a rigid or flexible joint on class 53 or higher pipe
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Requires Certification

Specifications

ANSI:
ANSI A21.51
ASTM:
ASTM A-536
Coating:
Painted
Collection:
Vic-Ring®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Coupling
Length:
33-3/50 in
Material:
Ductile Iron
Maximum Temperature:
200
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304029813
Weight:
104 lb