This product requires certification to purchase.

30 CPL 31 With FS-S T37-77 31

Victaulic

Vic-Ring® 30 CPL 31 With FS-S T37-77 31

  • Fast #
  • Part #VC300031PS0
  • Item #1667551
  • Manufacturer Part #C300031PS0
4.8 out of 5 Customer Rating
Brand image
Victaulic

Vic-Ring® 30 CPL 31 With FS-S T37-77 31

  • Fast #
  • Part #VC300031PS0
  • Item #1667551
  • Manufacturer Part #C300031PS0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Vic-Ring®
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304112058
Weight:
167.20 lb