1/2 in. NPT Zinc Ductile Iron 90 Degree Long Reducing Elbow
VicFlex™ 1/2 in. NPT Zinc Ductile Iron 90 Degree Long Reducing Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Sprinkler Systems
- Coating:
- Zinc
- Collection:
- VicFlex™
- Elbow Degree:
- 90°
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow, Long, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- UPC:
- 883481754712