This product requires certification to purchase.

1 in. 150 psi CPVC Adapter

Victaulic

VicFlex™ 1 in. 150 psi CPVC Adapter

  • Fast #
  • Part #VF010116FBI-NR
  • Item #9199718
  • Manufacturer Part #F010116FBI
5 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ 1 in. 150 psi CPVC Adapter

  • Fast #
  • Part #VF010116FBI-NR
  • Item #9199718
  • Manufacturer Part #F010116FBI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
VicFlex™
End Connection 1:
Socket Weld
End Connection 2:
Grooved
End Connections:
Socket Weld x Grooved
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UL Listed:
Yes
UPC:
883481984003