This product requires certification to purchase.

1 in. 5.6K Quick Response and Pendant Sprinkler Head in White

This product has been replaced by

V3202 PEN 155F/68C QR WH 3/4 NPT 6/BX F/RPLACEMENT UL/FM
Victaulic V3202 PEN 155F/68C QR WH 3/4
Manufacturer Part #K322BCQ44F
Victaulic

VicFlex™ 1 in. 5.6K Quick Response and Pendant Sprinkler Head in White

  • Fast #
  • Part #VK322BCQ44U-NR
  • Item #10002811
  • Manufacturer Part #K322BCQ44U
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

V3202 PEN 155F/68C QR WH 3/4 NPT 6/BX F/RPLACEMENT UL/FM
Victaulic V3202 PEN 155F/68C QR WH 3/4
Manufacturer Part #K322BCQ44F
Victaulic

VicFlex™ 1 in. 5.6K Quick Response and Pendant Sprinkler Head in White

  • Fast #
  • Part #VK322BCQ44U-NR
  • Item #10002811
  • Manufacturer Part #K322BCQ44U
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CULus listed
  • Quick and standard response
  • 2 lengths: 56", 1422 mm, 68, 1727 mm
  • Available with style 108 FireLock™ IGS™ coupling connection
  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
VicFlex™
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1
Fitting Sizes:
1 in
Installation Type:
Recessed Mount
K-Factor:
5.6
Material:
Nickel Alloy, Brass, Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type:
EPDM, Nylon, Beryllium
Product Type:
Pendent Sprinkler, Quick Response
UL Listed:
Yes
UPC:
195150330760