31x3/4 BRD AH2 HOSE 10/Bx AQB
VicFlex™ 31x3/4 BRD AH2 HOSE 10/Bx AQB
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tightest bends available; 100% Victaulic®; design and manufacturing
Specifications
- Collection:
- VicFlex™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Carbon Steel
- Product Type:
- Braided Hose, Hose
- UPC:
- 883481312523
- Weight:
- 2.20 lb