This product requires certification to purchase.

72X1/2 VICFLEX UBRD AH5 With AB7 Bracket

Victaulic

VicFlex™ 72X1/2 VICFLEX UBRD AH5 With AB7 Bracket

  • Fast #
  • Part #VDOMA72HAQFBEE
  • Item #4352936
  • Manufacturer Part #A72HAQFBEE
5 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ 72X1/2 VICFLEX UBRD AH5 With AB7 Bracket

  • Fast #
  • Part #VDOMA72HAQFBEE
  • Item #4352936
  • Manufacturer Part #A72HAQFBEE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Sizes 31 – 72" / 790 – 1830 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • High performance heating element, sure grip support brackets and low profile reinforced enclosure provide a cost-effective installation that looks good for years
  • Shipped fully assembled for fast, easy installation
  • Full range of matching precision accessories available
  • 1/2" copper heating element.
  • Channeled front panel mounts on sure-grip brackets—prevents panel "pop-off"
  • Requires Certification

Documents


Specifications

Collection:
VicFlex™
Length:
72 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
225
Pressure - Maximum:
175 psi
UL Listed:
Yes