72 x 1/2 in. NPT 300 Stainless Steel Hose
VicFlex™ Series AH2 72 x 1/2 in. NPT 300 Stainless Steel Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tightest bends available; 100% Victaulic®; design and manufacturing
Specifications
- Application:
- Fire Protection
- Collection:
- VicFlex™ Series AH2
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 1 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Length:
- 72 in
- Material:
- Carbon Steel, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- 300, EPDM, Nylon
- Pressure - High:
- 175, 200
- Product Type:
- Hose
- UL Listed:
- Yes
- UPC:
- 883481312486
- Weight:
- 2.20 lb