31 x 1/2 in. Unbraided Hose Assembly
VicFlex™ Series AH5 31 x 1/2 in. Unbraided Hose Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tightest bends available; 100% Victaulic® design and manufacturing
- Up to 10x faster than threaded black pipe, 100% kink resistant
- Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
- Sizes 31 – 72" / 790 – 1830 mm
- Pressures up to 232 psi / 1600 kPa / 16 bar
Specifications
- Collection:
- VicFlex™ Series AH5
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Length:
- 31 in
- Material:
- Stainless Steel
- Product Type:
- Hose, Unbraided Hose
- UL Listed:
- Yes
- UPC:
- 688304612657
- Weight:
- 1.90 lb