24 in. Grooved Bracket
VicFlex™ Style AB2 24 in. Grooved Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece bracket, for hard-lid ceilings with hat furring channel grid system
- Allows installation before ceiling tile, eliminate messy cutting tools
- Sizes 24" | 610 mm and 48" | 1219 mm
Documents
Specifications
- Application:
- Ceiling
- Brand Model Compatibility:
- AH2-300, AH2-CC-300
- Collection:
- VicFlex™ Style AB2
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 24 in
- Product Type:
- Bracket
- UL Listed:
- Yes