24 in. Hat Channel Bracket Assembly
VicFlex™ Style AB4 24 in. Hat Channel Bracket Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One-piece bracket, for hard-lid ceilings with hat furring channel grid system
- Up to 10× faster than threaded black pipe, eliminate messy cutting tools
- Over/Under center bracket – allows for installation and vertical adjustment from above or below the ceiling surface
- Sizes 24 in.| 610 mm and 48 in. | 1219 mm
Specifications
- Application:
- Ceiling
- Brand Model Compatibility:
- Series AH1, Series AH1-CC, Series AH2, Series AH2-CC, Series AH2-300, Series AH2-CC-300, Series AH2-638, Series AH3 and Series AH4
- Collection:
- VicFlex™ Style AB4
- FM Approved:
- Yes
- Length:
- 24 in
- Product Type:
- Bracket Assembly
- UL Listed:
- Yes
- UPC:
- 195150129500
- WaterSense Labeled:
- No