48 in. Zinc Plated Carbon Steel Bracket
VicFlex™ Style VB2 48 in. Zinc Plated Carbon Steel Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4, ANSI Class 125, ANSI Class 150
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- VicFlex™ Style VB2
- Coating:
- Zinc
- Collection:
- VicFlex™ Style VB2
- FM Approved:
- Yes
- Length:
- 48 in
- Material:
- Carbon Steel
- Product Type:
- Bracket
- UL Listed:
- Yes
- UPC:
- 883481542258
- Weight:
- 2.70 lb