24 in. Zinc Plated Carbon Steel Bracket
VicFlex™ Style VB4 24 in. Zinc Plated Carbon Steel Bracket
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.3, ANSI B16.4, ANSI Class 125, ANSI Class 150
- Application:
- Fire Sprinkler
- Coating:
- Zinc
- Collection:
- VicFlex™ Style VB4
- FM Approved:
- Yes
- Length:
- 24
- Material:
- Carbon Steel
- Product Type:
- Bracket
- UL Listed:
- Yes
- UPC:
- 195150055878
- Weight:
- 1.6