This product requires certification to purchase.

48 in. Sleeve and Skirt Pendent Bracket

Victaulic

VicFlex™ Style VB4 48 in. Sleeve and Skirt Pendent Bracket

  • Fast #
  • Part #VA480VB4VS1-NR
  • Item #9345637
  • Manufacturer Part #A480VB4VS1
4.4 out of 5 Customer Rating
Brand image
Victaulic

VicFlex™ Style VB4 48 in. Sleeve and Skirt Pendent Bracket

  • Fast #
  • Part #VA480VB4VS1-NR
  • Item #9345637
  • Manufacturer Part #A480VB4VS1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
VicFlex™ Style VB4
FM Approved:
Yes
Length:
48 in
Product Type:
Bracket
UL Listed:
Yes
UPC:
195150055885
Weight:
2.9 lb