1 in. 200F Horizontal Sidewall and Quick Response Sprinkler Head in White
VicFlex™ Style VS1 1 in. 200F Horizontal Sidewall and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- VicFlex™ Style VS1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Installation Type:
- Recessed Mount
- Length:
- 39-1/5
- Material:
- Nickel, Brass, Bronze, Carbon Steel, Glass, Nylon, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- Beryllium, EPDM
- Maximum Temperature:
- 200
- Opening Size:
- 2-1/5
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Thread Size:
- 1
- UL Listed:
- Yes
- UPC:
- 883481768269