White Nitrile Gasket and Sealant (Pack of 10)
White Nitrile Gasket and Sealant (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model V38
- Coating:
- Painted
- FM Approved:
- No
- Material:
- White Nitrile
- Package Quantity:
- Pack of 10
- Product Type:
- Gasket, Sealant
- UL Listed:
- No
- UPC:
- 688304705762