007 2 Coupling 07 O ORG 60.3MM ZE
Zero-Flex™ 007 2 Coupling 07 O ORG 60.3MM ZE
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
Specifications
- Coating:
- Painted
- Collection:
- Zero-Flex™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Material:
- Ductile Iron
- Weight:
- 2.20 lb