This product requires certification to purchase.

007 8 Coupling 07 O ORG 219.1MM Z

Victaulic

Zero-Flex™ 007 8 Coupling 07 O ORG 219.1MM Z

  • Fast #
  • Part #VDOML080007PO0-NR
  • Item #5174804
  • Manufacturer Part #L080007PO0
5 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ 007 8 Coupling 07 O ORG 219.1MM Z

  • Fast #
  • Part #VDOML080007PO0-NR
  • Item #5174804
  • Manufacturer Part #L080007PO0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Zero-Flex™
End Connection 1:
Grooved
End Connections:
Grooved
Material:
Ductile Iron
Weight:
14.93 lb