This product requires certification to purchase.

1-1/4 in. Forged Steel Painted Grooved Coupling Firelock

Victaulic

Zero-Flex™ 1-1/4 in. Forged Steel Painted Grooved Coupling Firelock

  • Fast #
  • Part #VL100007PT1
  • Item #1449696
  • Manufacturer Part #L100007PT1
3.6 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ 1-1/4 in. Forged Steel Painted Grooved Coupling Firelock

  • Fast #
  • Part #VL100007PT1
  • Item #1449696
  • Manufacturer Part #L100007PT1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Zero-Flex™
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UPC:
688304460128
Weight:
24.16 lb