This product requires certification to purchase.

10 in. Enamel Painted Grooved Coupling Flex Flush Seal With Gasket

Victaulic

Zero-Flex™ 10 in. Enamel Painted Grooved Coupling Flex Flush Seal With Gasket

  • Fast #
  • Part #VL012007PO0-NR
  • Item #3038268
  • Manufacturer Part #L012007PO0
3.7 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ 10 in. Enamel Painted Grooved Coupling Flex Flush Seal With Gasket

  • Fast #
  • Part #VL012007PO0-NR
  • Item #3038268
  • Manufacturer Part #L012007PO0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Zero-Flex™
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Type:
VL012007PO0-NR
UPC:
688304456305
Weight:
1.60 lb