10 in. Enamel Painted Grooved Coupling With Flush Seal Gasket
Zero-Flex™ 10 in. Enamel Painted Grooved Coupling With Flush Seal Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1 – 12" / DN25 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
Specifications
- Coating:
- Painted
- Collection:
- Zero-Flex™
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Type:
- VL010007PT0
- UPC:
- 688304456121
- Weight:
- 1.66