This product requires certification to purchase.

2 in. Orange Enamel Grooved Coupling

Victaulic

Zero-Flex™ 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VL020007PT1
  • Item #1449243
  • Manufacturer Part #L020007PT1
3.4 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VL020007PT1
  • Item #1449243
  • Manufacturer Part #L020007PT1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 840
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Zero-Flex™
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Type:
VL020007PT1-NR
UPC:
688304456947
Weight:
2.20