1-1/2 in. Orange Enamel Grooved Coupling
Zero-Flex™ Style 07 1-1/2 in. Orange Enamel Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Description
- Angled bolt pad provides rigidity
- Sizes from 1 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07