10 in. Orange Enamel Painted Grooved Coupling
Zero-Flex™ Style 07 10 in. Orange Enamel Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 1 – 12" / DN25 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
- Coating:
- Enamel
- Collection:
- Zero-Flex™ Style 07
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10
- Fitting Size 2:
- 10
- Fitting Sizes:
- 10 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 16-49/50
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Pressure - High:
- 500
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304460111
- Weight:
- 23.50