This product requires certification to purchase.

12 in. Hot Dipped Grooved Coupling

Victaulic

Zero-Flex™ Style 07 12 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL120007GE0
  • Item #1449972
  • Manufacturer Part #L120007GE0
3.3 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ Style 07 12 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL120007GE0
  • Item #1449972
  • Manufacturer Part #L120007GE0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Contact Victaulic for further details
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
Coating:
Hot Dipped Galvanized
Collection:
Zero-Flex™ Style 07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 9.8
Length:
18-22/25 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
400
UL Listed:
Yes
UPC:
688304460401
Weight:
27.56 lb