This product requires certification to purchase.

14 in. Orange Enamel Painted Grooved Coupling

Victaulic

Zero-Flex™ Style 07 14 in. Orange Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL140007PT0-NR
  • Item #1449970
  • Manufacturer Part #L140007PT0
4.1 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ Style 07 14 in. Orange Enamel Painted Grooved Coupling

  • Fast #
  • Part #VL140007PT0-NR
  • Item #1449970
  • Manufacturer Part #L140007PT0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12" / DN25 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" / DN350 –DN1250, download publication 20.02 for information on AGS Style W07
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
Coating:
Enamel
Collection:
Zero-Flex™ Style 07
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8
Length:
20-22/25 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Pressure - High:
400
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304504532
Weight:
28.20 lb