4 in. Grooved Rigid Coupling
Zero-Flex™ Style 07 4 in. Grooved Rigid Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
- Contact Victaulic for further details
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536, ASTM A-153, ASTM B-633, ASTM A-449, ASTM A-563M
- Coating:
- Hot Dipped Galvanized
- Collection:
- Zero-Flex™ Style 07
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 8-4/19
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 750
- UL Listed:
- Yes
- UPC:
- 688304458125
- Weight:
- 5.3