This product requires certification to purchase.

4 in. Painted Grooved Coupling

Victaulic

Zero-Flex™ Style 07 4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL040007PT1
  • Item #1449295
  • Manufacturer Part #L040007PT1
4.1 out of 5 Customer Rating
Brand image
Victaulic

Zero-Flex™ Style 07 4 in. Painted Grooved Coupling

  • Fast #
  • Part #VL040007PT1
  • Item #1449295
  • Manufacturer Part #L040007PT1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Angled bolt pad provides rigidity
  • Sizes from 1 – 12"
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
18-21/100 in
Weight
5.30 lb
Characteristics & Features
Coating
Enamel
Collection
Zero-Flex™ Style 07
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
Nitrile
Proposition 65
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
750
Warranty & Product Information
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-536, ASTM B-633, ASTM A-449, ASTM A-563M
FM Approved
Yes
ISO
ISO 898-1 Class 9.8
NSF Certified
Yes
UL Listed
Yes
UPC
688304458293