10-Piece Nitrous Purge Kit
10-Piece Nitrous Purge Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- When brazing copper, it is imperative to purge with nitrogen in order to minimize or eliminate oxidation that results from heating the copper pipe.
- Without purging, oxidation will occur and the oxidized flakes that result can and will break off and flow through the system, damaging bearings and fouling system filters.
- All that is needed is a low pressure, low volume flow of nitrogen. The use of dry nitrogen gas also minimizes the need to evacuate moisture from the system.
- 6 ft/1.8m hose | OSHA rated blow gun | Regulator 245-03P | Carrying Case | Multiple Uses: purges, blows, leak test
Specifications
- Application:
- Welding
- Fuel Type:
- Natural Gas
- Number of Pieces:
- 10 Piece
- Product Type:
- Nitro Purge Kit
- Torch Type:
- Nitrogen
- Weight:
- 6.9 lb