This product requires certification to purchase.

15 in. Oxygen and Acetylene Tank Tote 1 Piece

Victor®

15 in. Oxygen and Acetylene Tank Tote 1 Piece

  • Fast #
  • Part #V14210084
  • Item #3077002
  • Manufacturer Part #1421-0084
4.6 out of 5 Customer Rating
Brand image
Victor®

15 in. Oxygen and Acetylene Tank Tote 1 Piece

  • Fast #
  • Part #V14210084
  • Item #3077002
  • Manufacturer Part #1421-0084
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Portable Tote Case
  • Holds 2 MC tanks
  • Ergonomic handle
  • Requires Certification

Specifications

Application:
Welding, Soldering
Length:
15
Number of Pieces:
1 Piece
Product Type:
Tank Tote
Torch Type:
Oxygen, Acetylene
UPC:
716352525435
Weight:
5.45