This product requires certification to purchase.

3/4 in. Nitrogen Drain Plug 1 Piece

Victor®

3/4 in. Nitrogen Drain Plug 1 Piece

  • Fast #
  • Part #TCP2
  • Item #4416117
  • Manufacturer Part #0386-1373
3.1 out of 5 Customer Rating
Brand image
Victor®

3/4 in. Nitrogen Drain Plug 1 Piece

  • Fast #
  • Part #TCP2
  • Item #4416117
  • Manufacturer Part #0386-1373
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Piece of the NPK-TT Nitrogen Purge Kit
  • CP-2 3/4'' Drain Plug
  • Rubber and brass tip for Leak testing, flushing, and cleaning of coils
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Number of Pieces
1 Piece
Weight
0.07 lb
Characteristics & Features
Torch Type
Nitrogen
Warranty & Product Information
Application
Brazing, Soldering
Product Type
Drain Plug
UPC
716352544276