Adapter For CGA-200 & CGA-520
Adapter For CGA-200 & CGA-520
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Apparatus Type: Adapter
- Brand Name: TurboTorch
- Gas: Air Acetylene
- Model: BTMCR
- Designed to connect MC to B cylinder
Specifications
- Application:
- Brazing, Soldering
- Type:
- TBTMCR
- UPC:
- 716352084581
- Weight:
- 0.26