This product requires certification to purchase.

Air ACETYLENE Kit For MC Tank

Victor®

Air ACETYLENE Kit For MC Tank

  • Fast #
  • Part #TX6MC
  • Item #987740
  • Manufacturer Part #0386-0339
5 out of 5 Customer Rating
Brand image
Victor®

Air ACETYLENE Kit For MC Tank

  • Fast #
  • Part #TX6MC
  • Item #987740
  • Manufacturer Part #0386-0339
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All-purpose kit for work using "MC" tank.
  • Quick disconnect handle and tip featuring TurboTorch Swirl Combustion Technology.
  • Soft solders to 2".
  • Silver brazes to 1".
  • MC tank connection
  • Requires Certification

Specifications

Application:
Welding, Soldering
Torch Type:
Acetylene
Type:
TX6MC
UPC:
716352064521
Weight:
3.7