This product requires certification to purchase.

Drain PLUG NITRO PURGE

Victor®

Drain PLUG NITRO PURGE

  • Fast #
  • Part #TTT1
  • Item #4416114
  • Manufacturer Part #0386-1371
3.8 out of 5 Customer Rating
Brand image
Victor®

Drain PLUG NITRO PURGE

  • Fast #
  • Part #TTT1
  • Item #4416114
  • Manufacturer Part #0386-1371
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Piece of the NPK-TT Nitrogen Purge Kit
  • TT-1 TurboTornado Tip
  • Rubber and brass tip for Leak testing, flushing, and cleaning of coils
  • Requires Certification

Specifications

Application:
Welding, Soldering
Number of Pieces:
1 Piece
Product Type:
Drain Plug
Torch Type:
Nitrogen
UPC:
716352544252
Weight:
0.25 lb