1 in. Gas Orifice Assembly 1 Piece
Extreme™ 1 in. Gas Orifice Assembly 1 Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Tip Size: 1?2"
- Air Propane: 0.39 @ 24 PSI lbs/HR
- Air MAPP: 0.48 @ 42 PSI lbs./HR
- Copper Tubing Size Capacity, Propane Gas (Soft Solder, Silver Solder): 1?4-11?2", 1?4-3?4"
- Copper Tubing Size Capacity, MAPP Gas (Soft Solder, Silver Solder): 1?4-2 1?2", 1?4-1 1?4"
Specifications
- Application:
- Brazing, Soldering
- Collection:
- Extreme™
- Length:
- 1
- Number of Pieces:
- 1 Piece
- Product Type:
- Orifice Assembly
- Torch Type:
- Gas
- UPC:
- 716352039543
- Weight:
- 0.03