9-9/10 in. Acetylene Gas Welding Outfit
G150 Series 9-9/10 in. Acetylene Gas Welding Outfit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cutting, Brazing and Welding Plus Heating
- Victor® G150 Series Portable Tote, Welds up to 1-1/4" and Cuts up to 5". Tanks included. This portable tote are used for a variety of oxyfuel brazing, cutting and welding applications.
- The new tote design features an ergonomic carrying handle, built-in storage case and a functional balanced design.
- Each outfit includes the components needed to tackle jobs from light duty welding, to specialized brazing, to cutting steel.
- Designed for HVAC and light fabrication applications - Molded, plastic carrying case with an ergonomic handle and balanced design for easy carrying | Built-in storage compartments help you keep your consumables and other accessories right at-hand for quick, easy access
- 7 Year Warranty on the Regulator | 10 Year Warranty on the Torch Handle and Cutting Attachment
Documents
Specifications
- Collection:
- G150 Series
- Handle Material:
- Metal
- Height:
- 26 in
- Length:
- 9-9/10 in
- Material:
- Plastic
- Pressure - Maximum:
- 20 psi
- Product Type:
- Gas Welding Outfit
- Torch Type:
- Acetylene
- UPC:
- 716352595414
- Weight:
- 33.95 lb
- Width:
- 14 in